Homogeniser, T 10 basic ULTRA-TURRAX®
Product 431-0179 is a replacement for 431-0188 and has the same packaging and specifications, but may be a different quantity.
Compact, hand-held tissue homogenizer for volumes from 0,5 to 100 ml with a quick-connect coupling for easy interchangeability of dispersing tools.
Quick-connect coupling for changing dispersing elements easily
- Ideal for manual operation due to its light weight and ergonomic design
- Extremely mobile due to direct line power (no transformer required)
- Stainless steel dispersing elements can be cleaned quickly and easily as they can be dismounted without tools
- Plastic disposable dispersing elements are available in two sizes, particularly suitable for PCR analysis
- High performance drive ensures immense speed stability
- Quiet operation
Small dispersing instrument for volumes from 0,5 to 100 ml (H₂O). It offers a wide speed range from 8000 to 30,000 min⁻¹ that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.
Certifications: EN 61010-1:2010 + A1:2019 + A1:2019/AC:2019
EN 61010-2-051:2015
EN 61326-1:2013
EN 60529:1991 + A1:2000 + A2:2013
EN ISO 12100:2010
2014/35/EU Low Voltage Directive
2006/42/EG Machinery Directive
2014/30/EU EMC Directive
2011/65/EU RoHS Directive
Accessories information: The drive unit always requires a dispersing tool, please choose from the compatible tools.
Ordering information: The dispersing tool is not included in the scope of delivery. Packages include Stands and Dispersing tools.
Delivery information: Supplied with T 10 basic ULTRA-TURRAX® and R 200 clamp.
- Description:T 10 basic ULTRA-TURRAX® homogeniser, UK-plug
- Seq:04
- Cat. No.:431-0188
- Motor input/output:125/75 W
- Speed display:Scale
- Speed range:8000 - 30000 min⁻¹
- Model:T 10 basic
- W×D×H:56×66×178 mm
- Max. viscosity:5000 mPas
- Volume H₂O:0,5 - 100 ml
- Weight:0,5 kg



