Order Entry
Export
Orders LinkContactUsLinkComponent
Electrical insulating tapes, 92

Electrical insulating tapes, 92

Tape 92, electrical, silicone adhesive, 25,4 mm
Catalog # MMMA9225
Supplier:   3M
Electrical insulating tapes, 92
Catalog # MMMA9225
Supplier:  3M
Electrical insulating tapes, 92
Electrical insulating tapes, 92

Tape 92, electrical, silicone adhesive, 25,4 mm

Price
914,00 €
Log in for availability
1 * 9 Roll
Product Details & Documents

These electrical insulating tapes are made from 1 mm thick polyimide film with silicone adhesive, which offers exceptional heat resistance.

  • Applied at very low temperature
  • Imprinted on 76,2 mm plastic core

Temperature range: 0 to 180 °C

Length: 32,9 m

Colour: Amber

Specifications
  • Width:
    25,4 mm
  • Description:
    Tape 92, electrical, silicone adhesive
  • Seq:
    03