Scourers, PurActive
Yellow, 150×70 mm, 45 mm, 1/pack
Catalog # 129-0858
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SCOURER PURACTIVE 6,3x14x4,5CM YELLOW 1 * 10 items Catalog #115-2577
Product 115-2577 is a replacement for 129-0858 but varies by Brand, Packaging or Quantity.
Product Details & Documents
Scrubber sponges made of polyurethane foam.The special coating easily lifts stubborn grime whilst being gentle on all hard surfaces.
- Foam backing is soft to the hands and provides a good grip
- Removes dirt effectively without scratching
- Colour-coding system enables cleaning process according to hygiene standards and HACCP principles
- Washable up to 60 °C
The scourer cleans three times more effectively than traditional non-scratching scourers and is more gentle on surfaces than a traditional abrasive scourer.
Specifications
- Packed:1/pack
- Colour:Yellow
- L×W:150×70 mm
- Seq:05
- Thickness:45 mm



