Order Entry
Export
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, with Quickfit® ground joint

Erlenmeyer flasks, with Quickfit® ground joint

50 ml, 85 mm, 51 mm, 19/26 NS
Catalog # BIBB1132/02
Supplier:   SciLabware
Erlenmeyer flasks, with Quickfit® ground joint
Catalog # BIBB1132/02
Supplier:  SciLabware
Erlenmeyer flasks, with Quickfit® ground joint
Erlenmeyer flasks, with Quickfit® ground joint

50 ml, 85 mm, 51 mm, 19/26 NS

Price
309,00 €
Log in for availability
1 * 20 items
Product Details & Documents

Erlenmeyer flasks, made of Pyrex® borosilicate glass, with standard ground joint.

  • Resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Erlenmeyer flasks with high quality Quickfit® ground glass socket
Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    85 mm
  • Seq:
    01