Measuring beakers with handle
2000 ml, 215 mm, 150 mm, 20 ml
Catalog # HIRS7600394
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Specifications
- Ext.Ø:150 mm
- Graduation Interval:20 ml
- Capacity:2000 ml
- Height:215 mm
- Seq:06



