Order Entry
Export
Orders LinkContactUsLinkComponent
Bump caps, AirPro™

Bump caps, AirPro™

Grey
Catalog # 111-1676
Bump caps, AirPro™
Catalog # 111-1676
Bump caps, AirPro™
Bump caps, AirPro™

Grey

Price
29,10 €
Log in for availability
1 * 1 items
Product Details & Documents

This cap features an inner ABS shell and a breathable polyester cover with PTFE coating. Suitable applications include automotive, airline, transport, shipping, railway and engineering industries.

  • Cap material is water resistant
  • Proban version features flame retardant properties
  • Side mesh panels and breathable fabric provide improved airflow and increased coolness
  • Lower nape strap depth for optimum head retention
  • Reflective features for improved safety and higher visibility
  • Available with reduced peak for improved upward visibility or close work

Head size: 54 - 62 cm
Weight: 135 g
Peak: 50 mm; reduced peak: 30 mm

Certifications: EN 812 (A1)
Proban model: Approved to ISO 14116:2008 Index 3 ISO 11611: 2007 Para 6.7 and ISO 11612:2008: para 6.3 after 50 wash and dry cycles (ISO 15797:2002 procedure 8).

Specifications
  • Colour:
    Grey
  • Seq:
    01