Safety helmets, Concept Miner
Safety helmet, unvented, EU, Yellow
Catalog # CENUS09EYSH
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
Lightweight, strong and comfortable protective helmet made from ABS (acrylonitrile butadiene styrene) with a lamp bracket and a cable clip, six-point Terylene webbing.
- Six point sewn, two tone black and white, durable and hardwearing Terylene webbing
- LDPE headband and PVC sweatband
- Wide ventilation slots (ventilated version)
- Without ratchet, with full peak
Size: 510 to 630 mm
Weight: 330 g
EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365 - Electrically insulating helmets for use on low voltage installations (1000V a.c.)
Specifications
- Colour:Yellow
- Description:Safety helmet, unvented, EU
Accessories
Product Information
- Catalog #AvailabilityPrice
- VentPlugs, for closing ventilation holes, for Concept (vented) helmetVentPlugs, for closing ventilation holes, for Concept (vented) helmetCENUS30VPLog in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Sweatband S31P, PVC, for Concept helmet



