Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, disposable

Dishes, disposable

110 ml, 99×25 mm, 99 mm, 25 mm
Catalog # BOCH11611
Supplier:   BOCHEM
Dishes, disposable
Catalog # BOCH11611
Supplier:  BOCHEM
Dishes, disposable
Dishes, disposable

110 ml, 99×25 mm, 99 mm, 25 mm

Price
35,90 €
Log in for availability
1 * 100 items
Product Details & Documents

Aluminium.

  • Flat bottom and crimped sides for rigidity
  • Oil-free
  • Slightly tapered for easy stacking

Sturdy, disposable dishes feature crimped sides. Ideal for general-purpose weighing, dispensing, and storage applications. Dishes also function as evaporating dishes, parts containers, or dust covers.

Specifications
  • Ext.Ø:
    99 mm
  • Int.Ø×H:
    99×25 mm
  • Capacity:
    110 ml
  • Height:
    25 mm