Desiccators, DURAN®
With NS 24/29, Novus, 250 DN, 122 mm, 320×344 mm, 250 mm
Catalog # SCOT247826654
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.
- Ideal for vacuum and non vacuum applications
- Supplied with lid
: According to DIN ISO 13130
: Most are supplied without a plate, please order suitable plate separately.
Specifications
- Ø int.:250 mm
- Nominal size:250 DN
- Type:With NS 24/29, Novus
- Seq:003
- Usable height:122 mm
- Ø ext.×H:320×344 mm



