Desiccators, DURAN®
With NS 24/29, Novus, 150 DN, 81 mm, 215×239 mm, 150 mm
Catalog # SCOT247825752
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Clear DURAN®, borosilicate glass 3.3, choice of models with flat flange, NOVUS NS 24/29 junction, and outlet in lid with stopcock or desiccators with flat flange without junction and lid with a knob.
- Ideal for vacuum and non vacuum applications
- Supplied with lid
: According to DIN ISO 13130
: Most are supplied without a plate, please order suitable plate separately.
Specifications
- Ø int.:150 mm
- Nominal size:150 DN
- Type:With NS 24/29, Novus
- Seq:001
- Usable height:81 mm
- Ø ext.×H:215×239 mm



