Order Entry
Export
Orders LinkContactUsLinkComponent
Handheld TSS analyser

Handheld TSS analyser

Portable TSS meter, (TSS) 0,001 - 400 g/l (Turbidity) 0,001 - 9999 FNU
Catalog # HACHLXV3229900002
Handheld TSS analyser
Catalog # HACHLXV3229900002
Supplier:  
Handheld TSS analyser
Handheld TSS analyser

Portable TSS meter, (TSS) 0,001 - 400 g/l (Turbidity) 0,001 - 9999 FNU

Discontinued
Product Details & Documents

This Turbidity Suspended Solids (TSS) and sludge blanket level system can be used as an optimisation tool for monitoring process analyses or as an easy way to calibrate or validate online sensors.

  • Air bubble compensation for accuracy
  • Easy sludge blanket levels
  • Single, interval or continuous mode of operation

Combined multi-beam alternating light method with infrared diode system. It stores up to four different calibration curves for suspended solids and one for turbidity.

The probe is made of polished stainless steel with a scratch resistant sapphire window to withstand harsh environments. Polished stainless steel helps keep particles from sticking to the surface of the probe. The internal memory stores up to 290 measuring values, including time, date, measurement, location, and homogeneity.

Delivery information: Supplied with turbidity suspended solids and sludge level probe, meter, rechargeable batteries, charger, user manual and carrying case.

Specifications
  • Range:
    (TSS) 0,001 - 400 g/l (Turbidity) 0,001 - 9999 FNU
  • Description:
    Portable TSS meter
  • Cat. No.:
    HACHLXV3229900002
  • Memory:
    290
  • W×D×H:
    230×40×110 mm
  • Resolution:
    TSS: 0,001 (0 - 0,999) ; 0,01 (1 - 9,999) ; 0,1 (10 - 99,9) ; 1 (over 100) g/l
    Turbidity: 0,001 (0 - 0,999) ; 0,01 (1 - 9,99) ; 0,1 (10 - 99,9) ; 1 (over 100 NTU) NTU
  • Display:
    Alphanumerical display, 4 rows of 16 characters