Powder triers
Powder trier without bottle holder, Stainless steel 316, 1500 mm, 5, 300 ml
Catalog # SAMP1216A-1500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These triers are suitable for taking a large volume, cross sectional sample from a container.
- Robust all stainless steel construction with bright finish
- Cutting scroll for the sampler to go into the product
- Turn the handle to close the slot
Suitable for sampling cereals, grains, free flowing powders, granules and even slightly cohesive or compacted powders.
: GMP
Specifications
- Volume:300 ml
- Description:Powder trier without bottle holder
- Length:1500 mm
- Material:Stainless steel 316
- Seq:03
- No. of chambers:5



