VWR® VisiScope® 100, Upright Microscopes
Upright microscope, ML103, Monocular
Catalog # 630-1550
Supplier: VWR Collection
Jump to:
Product Details & Documents
Educational microscopes for transmitted light observations in routine applications.
- Coated eyepieces, anti-fungus objectives
- Focusing mechanism with limit stop
- Efficient and energy saving LED
- Die-cast frame with high stability and ergonomy
Conforms EUP 205/32/EC.
Certifications: Conform EUP 205/32/EC. Achromatic DIN objectives.
Delivery information: Supplied ready to use with eyepieces, objectives, dust cover and manual.
Specifications
- Magnification:4×, 10×, 40×
- Model:ML103
- Description:Upright microscope
- Seq:01
- Type:Monocular
- Focusing system:Coaxial coarse and fine knobs
- Head:30° inclined, 360° rotating
- Observation method:Brightfield
- Nosepiece:Quadruple
- Objectives:Achromatic HC 4×, 10×, 40×
- Weight:4 kg
- Cat. No.:630-1550
- Condenser:Abbe N.A. 0,65, pre-centered with iris diaphragm
- W×D×H:170×210×350 mm
- Illumination:LED (1 W)
- Stage:Fixed, 130×120 mm
- Eyepieces:WF 10×/18 mm, high eyepoint, secured by screw
Accessories
Product Information
- Catalog #AvailabilityPrice
- Attachable mechanical stage for ML103
Product Information
- Catalog #AvailabilityPrice
- Yellow filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Frosted glass filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Blue filter (Ø 32 mm)
Product Information
- Catalog #AvailabilityPrice
- Polarising set (filters only)
Product Information
- Catalog #AvailabilityPrice
- C-mount projection lens, 0,5×
Product Information
- Catalog #AvailabilityPrice
- Photo adapter for APS-C and Full Frame Reflex camerasPhoto adapter for APS-C and Full Frame Reflex cameras630-1645Log in for availability1 * 1 items - 291,00 €



