High visibility winter rain jacket, Merapi 7850
Hi-vis orange, S
Catalog # SIOE7850/FC1/S
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. The jacket features a detachable flame retardant fleece lining (without sleeves) that can not be worn separately.
- Straight collar, foldaway hood in collar
- Zip closure under flap with press studs
- Two inset pockets, one inside pocket in the fleece lining
- Straight sleeves
- High frequency welded seams
- Supple, stretchable and lightweight
Back length: 85 cm
Weight: 170 g/m²
Certifications: EN 20471 (class 3), EN 343 (3-1)
Detachable lining only: EN 14058 (1XXXX)
Specifications
- Clothing Size:S
- Colour:Hi-vis orange
- Seq:01
- Cat. No.:SIOE7850/FC1/S
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Model:Merapi 7850
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester knitting with PU coating
- Weight:170 g/m²



