Order Entry
Export
Orders LinkContactUsLinkComponent
High visibility winter rain jacket, Merapi 7850

High visibility winter rain jacket, Merapi 7850

Hi-vis orange, L
Catalog # SIOE7850/FC1/L
Supplier:   SIOEN
High visibility winter rain jacket, Merapi 7850
Catalog # SIOE7850/FC1/L
Supplier:  SIOEN
High visibility winter rain jacket, Merapi 7850
High visibility winter rain jacket, Merapi 7850

Hi-vis orange, L

Price
160,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. The jacket features a detachable flame retardant fleece lining (without sleeves) that can not be worn separately.

  • Straight collar, foldaway hood in collar
  • Zip closure under flap with press studs
  • Two inset pockets, one inside pocket in the fleece lining
  • Straight sleeves
  • High frequency welded seams
  • Supple, stretchable and lightweight

Back length: 85 cm
Weight: 170 g/m²

Certifications: EN 20471 (class 3), EN 343 (3-1)
Detachable lining only: EN 14058 (1XXXX)

Specifications
  • Clothing Size:
    L
  • Colour:
    Hi-vis orange
  • Seq:
    03
  • Cat. No.:
    SIOE7850/FC1/L
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)|Cold
  • Model:
    Merapi 7850
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester knitting with PU coating
  • Weight:
    170 g/m²