Fleece jacket, Lindau 7805
Dark blue, S
Catalog # SIOE7805/BS0/S
Supplier: SIOEN
Jump to:
Product Details & Documents
Soft jacket made of double-sided polyester with anti-pilling treatment. Can be zipped into different jackets.
- Good cold protection, breathable
- Straight collar, zip closure
- Two inset pockets with zip closure
- Round inset sleeves
- Elasticated cuffs, elastic drawstring in hem
Weight: 285 g/m²
Specifications
- Clothing Size:S
- Colour:Dark blue
- Seq:01
- Cat. No.:SIOE7805/BS0/S
- Sleeve or leg length:Long
- Risk area:Cold
- Model:7805 Lindau
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester double sided fleece
- Weight:285 g/m²



