Order Entry
Export
Orders LinkContactUsLinkComponent
Rain jacket, Sheffer 698Z

Rain jacket, Sheffer 698Z

Dark blue, S
Catalog # SIOE698Z/B75/S
Supplier:   SIOEN
Rain jacket, Sheffer 698Z
Catalog # SIOE698Z/B75/S
Supplier:  SIOEN
Rain jacket, Sheffer 698Z
Rain jacket, Sheffer 698Z

Dark blue, S

Price
86,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Highly breathable rain jacket made of Siopor regular fabric consisting of 100% polyester (plain weave) with water-repellent PU coating. With fixed mesh lining in body and polyester lining in sleeves.

  • Straight collar with foldaway hood, zip closure under flap with press studs
  • Two patched pockets
  • Round inset sleeves, narrowing by press studs
  • Underarm ventilation
  • Zipper in back lining for placing logos

Back length: 85 cm
Weight: 155 g/m²

Certifications: EN 343 (3-3)

Specifications
  • Clothing Size:
    S
  • Colour:
    Dark blue
  • Seq:
    01
  • Cat. No.:
    SIOE698Z/B75/S
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    698Z Sheffer
  • Garment application:
    Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Polyester/PU
  • Weight:
    155 g/m²