Rain jacket, Sheffer 698Z
Dark blue, L
Catalog # SIOE698Z/B75/L
Supplier: SIOEN
Jump to:
Product Details & Documents
Highly breathable rain jacket made of Siopor regular fabric consisting of 100% polyester (plain weave) with water-repellent PU coating. With fixed mesh lining in body and polyester lining in sleeves.
- Straight collar with foldaway hood, zip closure under flap with press studs
- Two patched pockets
- Round inset sleeves, narrowing by press studs
- Underarm ventilation
- Zipper in back lining for placing logos
Back length: 85 cm
Weight: 155 g/m²
Certifications: EN 343 (3-3)
Specifications
- Clothing Size:L
- Colour:Dark blue
- Seq:03
- Cat. No.:SIOE698Z/B75/L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:698Z Sheffer
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester/PU
- Weight:155 g/m²



