Rain jacket, Jakarta 4145
Olive green, M
Catalog # SIOE4145A41M
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® Essential, a polyester knitting with PU coating. The fabric is lightweight, noiseless and supple.
- High frequency welded seams
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
Back length: 85 cm
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifications
- Clothing Size:M
- Colour:Olive green
- Seq:02
- Cat. No.:SIOE4145A41M
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4145 Jakarta
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester knitting with PU coating
- Weight:170 g/m²



