Rain jacket, Jakarta 4145
Olive green, L
SIOE4145A41L
: SIOEN
Water- and windproof jacket made of Flexothane® Essential, a polyester knitting with PU coating. The fabric is lightweight, noiseless and supple.
- High frequency welded seams
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
Back length: 85 cm
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
- Clothing Size:L
- Colour:Olive green
- Seq:03
- Cat. No.:SIOE4145A41L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4145 Jakarta
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Polyester knitting with PU coating
- Weight:170 g/m²



