Winter rain jacket, Dover 4893
Olive green, XL
SIOE4893/A41/1XL
: SIOEN
Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. With detachable fleece lining in body and hood and quilted sleeves.
- Fixed hood, zip closure under flap with press studs
- Two patched pockets with flap closed by press studs
- Raglan sleeves
- High frequency welded seams
- Knitted wind cuffs at end of sleeves
- Detachable lining can not be worn separately
Weight: 170 g/m²
: EN 343 (3-1)
- Clothing Size:XL
- Colour:Olive green
- Seq:04
- Cat. No.:SIOE4893/A41/1XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Model:4893 Dover
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester knitting with PU coating
- Weight:170 g/m²



