Rain jacket, Bantur 4144
Olive green, S
Catalog # SIOE4144/A41/S
Supplier: SIOEN
Jump to:
Product Details & Documents
Waterproof and windproof jacket made of Flexothane® Essential, 100% polyester knitting with PU coating. With high frequency welded seams.
- Fixed hood, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, narrowing by press studs
Back length: 85 cm
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifications
- Clothing Size:S
- Colour:Olive green
- Seq:01
- Cat. No.:SIOE4144/A41/S
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4144 Bantur
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester knitting with PU coating
- Weight:170 g/m²



