Order Entry
Export
Orders LinkContactUsLinkComponent
Rain jacket, Bantur 4144

Rain jacket, Bantur 4144

Olive green, 3XL
Catalog # SIOE4144/A41/3XL
Supplier:   SIOEN
Rain jacket, Bantur 4144
Catalog # SIOE4144/A41/3XL
Supplier:  SIOEN
Rain jacket, Bantur 4144
Rain jacket, Bantur 4144

Olive green, 3XL

Price
63,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Waterproof and windproof jacket made of Flexothane® Essential, 100% polyester knitting with PU coating. With high frequency welded seams.

  • Fixed hood, zip closure under flap with press studs
  • Two inset pockets
  • Raglan sleeves, narrowing by press studs

Back length: 85 cm
Weight: 170 g/m²

Certifications: ENV 343 (3-1)

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Olive green
  • Seq:
    06
  • Cat. No.:
    SIOE4144/A41/3XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    4144 Bantur
  • Garment application:
    Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester knitting with PU coating
  • Weight:
    170 g/m²