High visibility winter jackets, Eagle 050A
Hi-vis orange, L
Catalog # SIOE050A/FC1/L
Supplier: SIOEN
Jump to:
Product Details & Documents
Multifunctional jacket made of 80% polyester/20% cotton. With fixed polyamide lining in body, quilted sleeves and detachable fur lining with one patched pocket.
- Detachable fur collar and sleeves
- Zip closure, knitted windcuffs at end of sleeves
- Two patched chest pockets with zip closure, two inset pockets with zip closure, one inside pocket in lining
- Elasticated waist
Back length: 75 cm
Weight: 280 g/m²
Certifications: EN 471 (3-2, with sleeves)
Specifications
- Clothing Size:L
- Colour:Hi-vis orange
- Seq:03
- Cat. No.:SIOE050A/FC1/L
- Sleeve or leg length:Long
- Risk area:Cold|HiVis
- Model:050A Eagle
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:80% polyester, 20% cotton
- Weight:280 g/m²



