Order Entry
Export
Orders LinkContactUsLinkComponent
High visibility winter jackets, Eagle 050A

High visibility winter jackets, Eagle 050A

Hi-vis orange, XL
Catalog # SIOE050A/FC1/1XL
Supplier:   SIOEN
High visibility winter jackets, Eagle 050A
Catalog # SIOE050A/FC1/1XL
Supplier:  SIOEN
High visibility winter jackets, Eagle 050A
High visibility winter jackets, Eagle 050A

Hi-vis orange, XL

Price
126,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Multifunctional jacket made of 80% polyester/20% cotton. With fixed polyamide lining in body, quilted sleeves and detachable fur lining with one patched pocket.

  • Detachable fur collar and sleeves
  • Zip closure, knitted windcuffs at end of sleeves
  • Two patched chest pockets with zip closure, two inset pockets with zip closure, one inside pocket in lining
  • Elasticated waist

Back length: 75 cm
Weight: 280 g/m²

Certifications: EN 471 (3-2, with sleeves)

Specifications
  • Clothing Size:
    XL
  • Colour:
    Hi-vis orange
  • Seq:
    04
  • Cat. No.:
    SIOE050A/FC1/1XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold|HiVis
  • Model:
    050A Eagle
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    80% polyester, 20% cotton
  • Weight:
    280 g/m²