Order Entry
Export
Orders LinkContactUsLinkComponent
Winter rain jacket, Dover 4893

Winter rain jacket, Dover 4893

Yellow, XXL
Catalog # SIOE4893/Y58/2XL
Supplier:   SIOEN
Winter rain jacket, Dover 4893
Catalog # SIOE4893/Y58/2XL
Supplier:  SIOEN
Winter rain jacket, Dover 4893
Winter rain jacket, Dover 4893

Yellow, XXL

Price
130,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Water- and windproof jacket made of Flexothane® Essential: 100% polyester knitting with PU coating. With detachable fleece lining in body and hood and quilted sleeves.

  • Fixed hood, zip closure under flap with press studs
  • Two patched pockets with flap closed by press studs
  • Raglan sleeves
  • High frequency welded seams
  • Knitted wind cuffs at end of sleeves
  • Detachable lining can not be worn separately

Weight: 170 g/m²

Certifications: EN 343 (3-1)

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Yellow
  • Seq:
    17
  • Cat. No.:
    SIOE4893/Y58/2XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)|Cold
  • Model:
    4893 Dover
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester knitting with PU coating
  • Weight:
    170 g/m²