Hydrometer cylinders
500 ml, 54 mm, 360 mm, Hydrometer cylinder on foot with spout
Catalog # AMARH860808
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometer cylinders on foot with spout.
Specifications
- Capacity:500 ml
- Description:Hydrometer cylinder on foot with spout
- Seq:02
- I-height:360 mm
- Int.Ø:54 mm



