Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

250 ml, 120 mm, 70 mm
Catalog # BURK7104-0250
Supplier:   BURKLE
Measuring beakers with handle
Catalog # BURK7104-0250
Supplier:  BURKLE
Measuring beakers with handle
Measuring beakers with handle

250 ml, 120 mm, 70 mm

Price
4,70 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly transparent.

  • Ergonomic handle for secure grip
  • Functional spout to minimize spills
  • Cleaning up to max. +60 °C is recommended to preserve marks and inscriptions, for autoclaving (+121 °C) beakers with an transparent scale should be selected

Ideal for general laboratory use and a wide variety of other applications.

Specifications
  • Ext.Ø:
    70 mm
  • Capacity:
    250 ml
  • Height:
    120 mm
  • Seq:
    06