Thermal transfer printer labels, type B-449
Removable printer labels, B-449, THT-17-449-1.5-SC, PP, Acrylic, Thermal transfer, White, BBP12, 50×25 mm, 1500 labels/roll
Catalog # BRDY116402
Supplier: Brady
Jump to:
Product Details & Documents
Printable, removable PP labels for thermal transfer printers.
Specifications
- Printer model:BBP12
- Printing method:Thermal transfer
- Type:B-449
- Colour:White
- Description:Removable printer labels
- Dimensions:50×25 mm
- Material:PP
- Seq:04
- Model:THT-17-449-1.5-SC
- Packed:1500 labels/roll
- Adhesive:Acrylic



