Order Entry
Export
Orders LinkContactUsLinkComponent
 

Zero air generator, CG15L

Calibration Gas Generator, CG15L, UK plug, 15 l/min, 410×430×410 mm
  PEAK43-1010
Zero air generator, CG15L
  PEAK43-1010
 :  
Zero air generator, CG15L
Zero air generator, CG15L

Calibration Gas Generator, CG15L, UK plug, 15 l/min, 410×430×410 mm

 

CG15L generates zero air by removing carbon dioxide and moisture from the air for applications requiring a higher performance than zero air models.

  • Produces clean, dry laboratory grade air, ensures optimum supply for gas generators and instruments
  • Continuous supply of calibration gas
  • Completely silent operation
  • 1 year comprehensive on-site warranty
  • 1×1/4" BSP female gas outlet
  • Purity: <0,1 ppm THC

The gas produced by this range of generators exceeds performance levels of Zero Air and is ideal for a wide variety of air emission applications. Gas is generated by both catalytic oxidation and a proprietary regenerative sieve. Coalescing pre-filters and a final filter ensure continuous gas purity.

Dew point: –75° C

Inlet Pressure: 8,27 to 8,62 bar
Outlet Pressure: 5,52 to 6,89 bar

Power Consumption: 1100/540 W

Weight: 58 kg

 : Meets requirements of Federal Register Specification 40CFR 86.114-79

 
  • Flow rate:
    15 l/min
  • Description:
    Calibration Gas Generator, CG15L, UK plug
  • Seq:
    01
  • W×D×H:
    410×430×410 mm