Order Entry
Export
Orders LinkContactUsLinkComponent
Fleece jacket, Merida 612Z S.E.P.P.

Fleece jacket, Merida 612Z S.E.P.P.

Black, L
Catalog # 113-07452
Supplier:   SIOEN
Fleece jacket, Merida 612Z S.E.P.P.
Catalog # 113-07452
Supplier:  SIOEN
Fleece jacket, Merida 612Z S.E.P.P.
Fleece jacket, Merida 612Z S.E.P.P.

Black, L

Price
88,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Protective, single colour jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams.

  • Fixed windbreaker lining in front and back
  • Straight collar, zip closure with chin protection and extra long zip puller
  • One inset chest pocket and two inset front pockets with zip closure
  • Round inset sleeves, elasticated cuffs
  • Drawstring in hem

Can be zipped into the rain jacket 608Z.

Weight: 285 g/m²

Certifications: EN 14058: 2004 (1XXXX)

Specifications
  • Clothing Size:
    L
  • Colour:
    Black
  • Seq:
    18
  • Cat. No.:
    113-07452
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    612Z Merida
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% soft double-sided polyester
  • Weight:
    285 g/m²