Fleece jacket, Merida 612Z S.E.P.P.
Dark blue, L
Catalog # 113-07431
Supplier: SIOEN
Jump to:
Product Details & Documents
Protective, single colour jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams.
- Fixed windbreaker lining in front and back
- Straight collar, zip closure with chin protection and extra long zip puller
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, elasticated cuffs
- Drawstring in hem
Can be zipped into the rain jacket 608Z.
Weight: 285 g/m²
: EN 14058: 2004 (1XXXX)
Specifications
- Clothing Size:L
- Colour:Dark blue
- Seq:04
- Cat. No.:113-07431
- Sleeve or leg length:Long
- Risk area:Cold
- Model:612Z Merida
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% soft double-sided polyester
- Weight:285 g/m²



