Order Entry
Export
Orders LinkContactUsLinkComponent
Cold storage jacket, CS10

Cold storage jacket, CS10

Dark blue, L
Catalog # PRTWCS10NARL
Supplier:   Portwest
Cold storage jacket, CS10
Catalog # PRTWCS10NARL
Supplier:  Portwest
Cold storage jacket, CS10
Cold storage jacket, CS10

Dark blue, L

Price
194,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This three-quarter-length freezer jacket is made of 100% breathable polyester, Oxford Weave, with a stain resistant finish and polyester lining. The jackets guarantee to cover chill (+2 to −5 °C) through to cold store (−25 °C) to deep freeze (−40 °C).

  • Fleece-lined collar, pack-away hood
  • Heavy-duty two-way zipper allows maximum wearer flexibility
  • Extra long knitted cuffs with thumb holes provide extra warmth
  • Reflective tape around the chest and back for extra visibility
  • Chest pocket with a clear ID pocket for security and personalisation
  • Mobile phone pocket under stormflap
  • Radio-loop

Weight (outer fabric): 150 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 300 g/m²

Certifications: EN 342: 0.534M2. K/W(B) (X1X)

Specifications
  • Clothing Size:
    L
  • Colour:
    Dark blue
  • Seq:
    03
  • Cat. No.:
    PRTWCS10NARL
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    CS10
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% breathable polyester, Oxford Weave, polyester lining
  • Weight:
    150 g/m²