Face shields, G500
Product Details & Documents
The G500 headgear provides a versatile and comfortable solution for wearers who require both face and hearing protection.
- Headgear provides high impact resistance and a wide field of view
- With ventilation in the front cover for increased comfort
- Ratchet harness with ergonomically designed neck support and adjustment dial (3 positions for height adjustment, 8 positions for head size adjustment
- Available with scratch and fog resistant PC visor for industrial applications or with stainless steel mesh visor for forestry applications
The special design makes it easy to combine the headgear with other 3M products, such as visors, passive earmuffs or communication headsets and integrated eyewear. Ideal for the most demanding work situations and industrial environments.
Certifications: EN 352-1, EN 166; EN 1731 (only model with mesh visor).
Ordering information: The industrial combination consists of: Yellow headgear G500, clear PC visor (5F-11) and earmuffs Optime I (H51P3E). The headgear can also be used with other 3M products.
The forestry combination consists of: Orange headgear G500, stainless steel mesh face shield (5C-1) and earmuffs Optime I (H51P3E). The headgear can also be used with other 3M products.
Documents
Specifications
- Type:Particle protection
- Description:Forestry face shield combination (headgear + mesh visor + Optime I earmuffs), G500
- Material:Stainless steel
- Seq:01
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Replacement headgear (Industry), yellow, for G500 seriesReplacement headgear (Industry), yellow, for G500 seriesMMMAG500-GUPolyamideLog in for availability1 * 1 items - 38,40 €
Product Information
- Catalog #MaterialAvailabilityPrice
- Replacement headgear (forestry), orange, for G500 seriesReplacement headgear (forestry), orange, for G500 seriesMMMAG500-ORPolyamideLog in for availability1 * 1 items - 38,40 €



