Order Entry
Export
Orders LinkContactUsLinkComponent
Pedestals, solid, SC 50-series

Pedestals, solid, SC 50-series

428×800×720 - 760 mm
Catalog # HAMBVSC50/3/3/KR
Supplier:   HAMMERBACHER
Pedestals, solid, SC 50-series
Catalog # HAMBVSC50/3/3/KR
Supplier:  HAMMERBACHER
Pedestals, solid, SC 50-series
Pedestals, solid, SC 50-series

428×800×720 - 760 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Pedestal unit with 4 ORGA drawers and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ACTR separating strip optionally available as accessories
  • Various colours and handles to choose from
  • Height adjustment: 720 to 760 mm using levelling feet

Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawers: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.

Delivery information: The unit is delivered completely assembled; only handles and rollers need to be attached.

Specifications
  • W×D×H:
    428×800×720 - 760 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    HAMBVACTR
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    HAMBVACSA
    Log in for availability
    1 * 5 items