Order Entry
Export
Orders LinkContactUsLinkComponent
 

Wardrobe cabinets

800×420×2156 mm
Catalog # HAMBV268G6/3/S/SG
Supplier:   HAMMERBACHER
Wardrobe cabinets
Catalog # HAMBV268G6/3/S/SG
Supplier:  HAMMERBACHER
Wardrobe cabinets

800×420×2156 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Body construction, d. H. each cabinet can stand on its own. Body glued. Equipped with an extendable clothes rail and a door mirror.

Material: Melamine resin-coated chipboard according to DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the body covered with 0.6 mm ABS. Sides and fronts 19 mm thick, shelves, tops and compartments 22 mm thick, back panel 8 mm thick.
Tops/shelves: 22mm thick with 2mm ABS edging on the front. Height-adjustable in 32 mm increments with embedded shelf supports. Sides and fronts 19 mm thick.

Height adjustment: With 6 plastic glides, 20 mm high, 80 mm Ø, height adjustable from the inside through the bottom of the cabinet (+ 10 mm).

Steel base (optional): 7 cm high, the steel base makes the cabinet 5.1 cm higher than the adjustable feet.

Doors: 2 revolving doors with sealing lip, opening angle 125 degrees.

Hinges: High-quality all-metal pot hinges - make Hettich. Quick assembly technology 3-dimensionally adjustable.

Delivery information: The cabinets are delivered fully assembled.

Specifications
  • Seq:
    03
  • W×D×H:
    800×420×2156 mm
Complementary Products

Product Information

  • Catalog #
    Description
    Availability
    Price
  • HAMBV2SO80/A
    Base, steel, for cabinets with 80 cm width
    Log in for availability
    1 * 1 items - 0,00 €