Order Entry
Export
Orders LinkContactUsLinkComponent
 

Centrefeed rolls and wipes, Tork

Centrefeed wipes, Tork Plus, 2 ply, perforated (339×235 mm), White, 125 m × 235 mm, M2, 6×125 m rolls
Catalog # 115-1606
Supplier:   Essity
Centrefeed rolls and wipes, Tork
Catalog # 115-1606
Supplier:  Essity
Centrefeed rolls and wipes, Tork
Centrefeed rolls and wipes, Tork

Centrefeed wipes, Tork Plus, 2 ply, perforated (339×235 mm), White, 125 m × 235 mm, M2, 6×125 m rolls

Price
137,00 €
Log in for availability
1 * 6 Roll
Product Details & Documents

Centrefeed rolls and wipes for Tork dispenser systems available in various qualities.

  • Tork Heavy-Duty: Soft premium quality for heaviest wiping tasks - with a better, faster absorption than other towels and wipes
  • Tork Plus: Improved performance tissues and wipes that meet or exceed basic requirements - with a good absorption, brightness and strength
  • Tork Basic: Standard quality tissues and wipes for basic demands
Specifications
  • For:
    M2
  • Packed:
    6×125 m rolls
  • Colour:
    White
  • Description:
    Centrefeed wipes, Tork Plus, 2 ply, perforated (339×235 mm)
  • L×W:
    125 m × 235 mm
  • Seq:
    12