Order Entry
Export
Orders LinkContactUsLinkComponent
Immersion flow cups, ISO 2431

Immersion flow cups, ISO 2431

Viscosity immersion flow cup, titanium anodized aluminium, 8 mm
Catalog # 649-0010
Supplier:   Industrial Physics
Immersion flow cups, ISO 2431
Catalog # 649-0010
Supplier:  Industrial Physics
Immersion flow cups, ISO 2431
Immersion flow cups, ISO 2431

Viscosity immersion flow cup, titanium anodized aluminium, 8 mm

Price
185,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Titanium anodized aluminum or stainless steel cups designed with fixed stainless steel nozzle and handle, for measuring coatings and other fluids.

Certifications: ISO 2431

Documents

Specifications
  • Description:
    Viscosity immersion flow cup, titanium anodized aluminium
  • Seq:
    05
  • Cup orifice:
    8 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for ISO and AFNOR cups
    Temperature control jacket with tripod for ISO and AFNOR cups
    SIMEVF2068
    Log in for availability
    1 * 1 items - 627,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 items - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 items - 87,50 €