Dishes, crystallising
150 ml, 45 mm, 80 mm
Catalog # KAVA632411625080
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:80 mm
- Capacity:150 ml
- Height:45 mm
- Seq:20



