Rain jacket, Morgat 4391
Blue, L
Catalog # 113-2219
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.
- Supple, stretchable, tear-resistant and comfortable
- Fixed hood
- Zip closure under flap with press studs
- Raglan sleeves
- Elasticated wristband
- Underarm ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved
Specifications
- Clothing Size:L
- Colour:Blue
- Seq:09
- Cat. No.:113-2219
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4391 Morgat
- Garment application:Food|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyamide 6.6 knitting with PU coating
- Weight:170 g/m²



