Order Entry
Export
Orders LinkContactUsLinkComponent
Rain jacket, Morgat 4391

Rain jacket, Morgat 4391

Blue, XXL
Catalog # 113-2221
Supplier:   SIOEN
Rain jacket, Morgat 4391
Catalog # 113-2221
Supplier:  SIOEN
Rain jacket, Morgat 4391
Rain jacket, Morgat 4391

Blue, XXL

Price
73,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.

  • Supple, stretchable, tear-resistant and comfortable
  • Fixed hood
  • Zip closure under flap with press studs
  • Raglan sleeves
  • Elasticated wristband
  • Underarm ventilation

Weight: 170 g/m²

Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved

Specifications
  • Clothing Size:
    XXL
  • Colour:
    Blue
  • Seq:
    11
  • Cat. No.:
    113-2221
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    4391 Morgat
  • Garment application:
    Food|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyamide 6.6 knitting with PU coating
  • Weight:
    170 g/m²