Syringes RTC/RSH
Removable needle, 22, 10 µl, 57 mm, 0,72 mm, LC, 10R-RTC/RSH-GT-5.7/0.72LC *
Catalog # 548-1606
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas tight.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:10R-RTC/RSH-GT-5.7/0.72LC *
- Type of tip:LC
- Volume:10 µl
- Description:Removable needle
- Length:57 mm
- Seq:01



