Order Entry
Export
Orders LinkContactUsLinkComponent
Syringes RTC/RSH

Syringes RTC/RSH

Removable needle, 19, 10000 µl, 57 mm, 1,07 mm, LC, 10MR-RTC/RSH-GT-5.7/1.07LC *
Catalog # 548-1672
Syringes RTC/RSH
Catalog # 548-1672
Syringes RTC/RSH

Removable needle, 19, 10000 µl, 57 mm, 1,07 mm, LC, 10MR-RTC/RSH-GT-5.7/1.07LC *

Price
365,00 €
Log in for availability
1 * 1 items
Specifications
  • Ext.Ø:
    1,07 mm
  • Gauge:
    19
  • Type:
    10MR-RTC/RSH-GT-5.7/1.07LC *
  • Type of tip:
    LC
  • Volume:
    10000 µl
  • Description:
    Removable needle
  • Length:
    57 mm
  • Seq:
    03