Syringes RTC/RSH
Removable needle, 22, 1000 µl, 57 mm, 0,72 mm, LC, 1MR-RTC/RSH-GT-5.7/0.72LC
Catalog # 548-1798
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
* Gas tight.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:1MR-RTC/RSH-GT-5.7/0.72LC
- Type of tip:LC
- Volume:1000 µl
- Description:Removable needle
- Length:57 mm
- Seq:02



