Order Entry
Export
Orders LinkContactUsLinkComponent
 

Immersion flow cup viscometers

Flow cup viscometer, 96 - 683 cSt, 4 mm
Catalog # SIMEVF2215
Supplier:   Industrial Physics
Immersion flow cup viscometers
Catalog # SIMEVF2215
Supplier:  Industrial Physics
Immersion flow cup viscometers
Immersion flow cup viscometers

Flow cup viscometer, 96 - 683 cSt, 4 mm

Price
273,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Dip cups can be used to provide a quick `break-thread' flow time comparative measurements.

  • Unique serial number
  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Long loop handle to allow the cup to be dipped by hand into a liquid container

Suitable for use on site in a manufacturing environment.

Flow times 25 to 150 seconds.

 : DIN 53211

 : Stand to be ordered separately.

Specifications
  • Range:
    96 - 683 cSt
  • Description:
    Flow cup viscometer
  • Seq:
    08
  • Cup orifice:
    4 mm
  • Cat. No.:
    SIMEVF2215
  • Volume:
    100 ml
  • Height:
    250 mm (cup = 74 mm)
  • Weight:
    450 g
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 items - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 items - 87,50 €