Order Entry
Export
Orders LinkContactUsLinkComponent
Multi-channel pipettes, variable volume, Axygen® Axypet™

Multi-channel pipettes, variable volume, Axygen® Axypet™

5 - 50 µl, ±4,0 - ±1,6 %, <2,5 - <0,6 %, TR-222 µl
Catalog # AXYGAP-12-50
Supplier:   Corning
Multi-channel pipettes, variable volume, Axygen® Axypet™
Catalog # AXYGAP-12-50
Supplier:  Corning
Multi-channel pipettes, variable volume, Axygen® Axypet™
Multi-channel pipettes, variable volume, Axygen® Axypet™

5 - 50 µl, ±4,0 - ±1,6 %, <2,5 - <0,6 %, TR-222 µl

Price
691,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These pipettes combine the highest levels of accuracy and precision with design innovations intended to make the pipetting experience more comfortable over prolonged periods.

  • Digital volume display with easy to read numbers
  • Advanced, lightweight materials (body of the pipette and piston assemblies)
  • Each channel has an individual precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next, as well as between channels
  • Micrometer is continuously adjustable for selection of whole or fractional volumes

The plunger and ejector buttons are ergonomically located and operate smoothly to allow comfortable pipetting by both right and left handed users. For comfortable pipetting in any direction, the tip manifold rotates 360°. The innovative ejector bar is curved, allowing the tips to be pushed off in steps, therefore reducing the amount of force required for ejection.

Specifications
  • Volume:
    5 - 50 µl
  • Seq:
    06
  • Accuracy:
    ±4,0 - ±1,6 %
  • Imprecision:
    <2,5 - <0,6 %
  • Recommended tips:
    TR-222 µl
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Carousel stand, holds 6 single channel pipettes (not compatible with Axygen Axypet Pro pipettors)
    Carousel stand, holds 6 single channel pipettes (not compatible with Axygen Axypet Pro pipettors)
    AXYGAP-CSD
    Log in for availability
    1 * 1 items - 169,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal linear stand, transparent, for four pipettors (four single-channel or max. two 8-channel or 12-channel pipettors)
    Universal linear stand, transparent, for four pipettors (four single-channel or max. two 8-channel or 12-channel pipettors)
    AXYGAP-USD4
    Log in for availability
    1 * 1 items - 66,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal linear stand, for one single or multi-channel (8 / 12) pipette
    Universal linear stand, for one single or multi-channel (8 / 12) pipette
    AXYGAP-USD
    Log in for availability
    1 * 1 items - 44,10 €