Order Entry
Export
Orders LinkContactUsLinkComponent
Dishes, crystallising

Dishes, crystallising

100 ml, 40 mm, 70 mm
Catalog # MARI4210507
Supplier:   MARIENFELD
Dishes, crystallising
Catalog # MARI4210507
Supplier:  MARIENFELD
Dishes, crystallising
Dishes, crystallising

100 ml, 40 mm, 70 mm

Price
74,87 €
Log in for availability
1 * 10 items
Product Details & Documents

Crystallising dishes, made of borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Cylindrical shape with fused rim and flat bottom.

Specifications
  • Ext.Ø:
    70 mm
  • Capacity:
    100 ml
  • Height:
    40 mm
  • Seq:
    06