Order Entry
Export
Orders LinkContactUsLinkComponent
 

Dishes, crystallising

2000 ml, 90 mm, 190 mm
Catalog # MARI4210413
Supplier:   MARIENFELD
Dishes, crystallising
Catalog # MARI4210413
Supplier:  MARIENFELD
Dishes, crystallising
Dishes, crystallising

2000 ml, 90 mm, 190 mm

Price
171,56 €
Log in for availability
1 * 4 items
Product Details & Documents

Crystallising dishes, made of borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance up to +500 °C
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Cylindrical shape with fused rim and flat bottom.

Specifications
  • Ext.Ø:
    190 mm
  • Capacity:
    2000 ml
  • Height:
    90 mm
  • Seq:
    04