Dishes, crystallising
900 ml, 75 mm, 140 mm
Catalog # MARI4210411
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Crystallising dishes, made of borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Cylindrical shape with fused rim and flat bottom.
Specifications
- Ext.Ø:140 mm
- Capacity:900 ml
- Height:75 mm
- Seq:03



