Dishes, crystallising
300 ml, 55 mm, 95 mm
Catalog # MARI4210409
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Crystallising dishes, made of borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Cylindrical shape with fused rim and flat bottom.
Specifications
- Ext.Ø:95 mm
- Capacity:300 ml
- Height:55 mm
- Seq:02



